Add More Items
View All Quick Selects
Below you can add an image for 'V5747' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$1,060.61
Per 100
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Check local availability
$1,350.06
$2,044.97
$2,882.19
$82.38
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
$2,103.62
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$13.03
Each
Three Gang Black Nonmetallic Carpet Flange, For Omnibox® and Modulink™ Series Floor Boxes. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.
$74.61
$66.02
Combination Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
$1,302.69
Wire Holder, Porcelain, Steel Material; Adjustable Installation; 1-1/4 to 3 Inch Pipe Size; Size 5.6 Inch W X 7.62 Inch H; Opening Size 1 Inch X 0.875 Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$919.79
$17.61
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
$1,283.33
Extra Deep Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 2-3/4 In Width, 4-5/8 In Height, 0.8 LB/Ea
$3,049.40
$1,905.86
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$66.38
The Wiremold 5500 Series Raceway From Legrand Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. It Has Three Equal Compartments For Use For Separate Services In One Raceway. Breakaway Dividers Enable Different Compartment Configurations. It Is Ideal For Large Cable and Wire Requirements In Schools, Office Buildings, and Other Institutions.
$5.01
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
$1,105.23
$16.59
20
Popularity
Default